- 1020 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 0.87 in Inside Diameter
- 2.52 in Stroke
| Starting Type | Safety Lever |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration | 58.1 ft/s2, 17.7 m/s2 |
| Stroke | 2.52 in, 64 mm |
| Vibration Uncertainty (K) | 17.7 ft/s², 5.4 m/s² |
| Sound Pressure | 95 dB(A) |
| Blows/Minute | 1020 bpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 106 dB(A) |
| I.D. | 0.87 in, 22 mm |
| Air Consumption @ Load | 8.4 l/s, 17 cfm |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

