- 780 Blows/Minute
- 3/8 in Air Inlet Thread Size
- 1 in Inside Diameter
- 3.27 in Stroke
| Blows/Minute | 780 bpm |
| Vibration Uncertainty (K) | 24.9 ft/s², 7.6 m/s² |
| Stroke | 3.27 in, 83 mm |
| Sound Power | 106 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Air Inlet Thread Size | 3/8 in |
| Sound Pressure | 95 dB(A) |
| Starting Type | Lever |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| I.D. | 1 in, 25.4 mm |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Air Consumption @ Load | 11 l/s, 24 cfm |
| Vibration | 79.7 ft/s2, 24.3 m/s2 |
| Weight | 0.0 LB |

