- 720 Blows/Minute
- 1/2 in Air Inlet Thread Size
- 1.26 in Inside Diameter
- 5 in Stroke
| Stroke | 5 in, 127 mm |
| Vibration | 85.3 ft/s2, 26 m/s2 |
| Sound Power | 106 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Air Consumption @ Load | 13 l/s, 28 cfm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| I.D. | 1.26 in, 32 mm |
| Starting Type | Lever |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Vibration Uncertainty (K) | 25.6 ft/s², 7.8 m/s² |
| Blows/Minute | 720 bpm |
| Air Inlet Thread Size | 1/2 in |
| Sound Pressure | 95 dB(A) |
| Weight | 0.0 LB |

