- 3500 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 2800 ft.lbf Maximum Torque Reverse
features
- The Same
- Durable Lightweight Aluminium Body
- Robust Steel Clutch Housing For Extreme Durability
- 2-jaw Clutch Ensures Progressive Torque Increase For High Torque Bolt Disassembly Applications With Minimal Vibration
- 360° Rotatable Side Handle Offers Excellent Grip For All Applications
| Starting Type | Trigger |
| Impact Mechanism | 2-Jaws |
| Side Handle | Yes |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Blows/Minute | 1020 bpm |
| Side to Center | 1.81 in, 46 mm |
| Sound Pressure | 99 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 1 in |
| Torque Reverse [Max] | 2800 ft.lbf, 3790 Nm |
| Handle Type | D-Handle |
| Torque Limited | No |
| Working Torque Forward [Max] | 1800 ft.lbf, 2440 Nm |
| Output Retainer Type | Hole |
| Output Drive Size | #5 Spline |
| Free Speed | 3500 rpm |
| Vibration Uncertainty (K) | 13.5 ft/s², 4.1 m/s² |
| Vibration | 18 m/s² |
| Air Inlet Thread Size | 1/2 in |
| Atex | No |
| Output Drive Type | #5 Spline |
| Clutch Lubrication Type | Grease |
| Hose Diameter [min] (5 M Hose Length) | 25 mm |
| Working Torque Forward [Min] | 0.9 ft.lbf, 1.22 Nm |
| Sound Power | 110 dB(A) |
| Weight | 0.0 LB |

