- 3300 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- High Power 0.5hp (375w) With Excellent Control By Teasing Throttle Handle
- High Ergonomic With Compact Cp Ergo Wings Body
- Low Noise And Low Vibrations
- High Quality 1/4" (6 mm) Industrial Pistol Drill With Jacobs Industrial Keyed Chuck
| Power [max] | 0.5 hp, 370 W |
| Vibration | <2.5 m/s² |
| Handle Type | Pistol |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Consumption @ Load | 9 l/s, 19 cfm |
| Air Consumption At Free Speed | 10 l/s, 22 cfm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| Atex | No |
| Reversible | No |
| Sound Pressure | 78 dB(A) |
| Stall Torque | 2.6 ft.lbf, 3.5 Nm |
| Chuck Capacity [max] | 1/4 in, 6.4 mm |
| Sound Power | 89 dB(A) |
| Trigger Type | Progressive |
| Chuck Type | Keyed |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Starting Type | Trigger |
| Free Speed | 3300 rpm |
| Weight | 0.0 LB |

