- 500 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- High Power 0.5hp (410w) With Excellent Control By Teasing Throttle Handle
- High Ergonomic With Compact Cp Ergo Wings Body
- Low Noise And Low Vibrations
- High Quality ) Industrial Pistol Drill With 3/8' (10 mm) To 1/2' (13 mm) Jacobs Industrial Keyed Capacity Chuck
- Versatile With A Forward-reverse Switch For Easier Drilling
- Reaming
- Tapping.
| Stall Torque | 18.6 ft.lbf, 25.2 Nm |
| Vibration | 8.5 ft/s², 2.6 m/s² |
| Handle Type | Pistol |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 3.6 ft/s², 1.1 m/s² |
| Chuck Capacity [max] | 1/2 in, 13 mm |
| Power [max] | 0.55 hp, 410 W |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Consumption @ Load | 12 l/s, 25 cfm |
| Starting Type | Trigger |
| Reversible | Yes |
| Sound Power | 93 dB(A) |
| Trigger Type | Progressive |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Pressure | 82 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Consumption At Free Speed | 15 l/s, 31 cfm |
| Free Speed | 500 rpm |
| Chuck Type | Keyed |
| Atex | No |
| Weight | 0.0 LB |

