- 3200 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- High Power 1hp (750w) With Excellent Control By Teasing Throttle Handle
- High Ergonomic With Compact Cp Ergo Wings Body
- Low Noise And Low Vibrations
- High Quality Industrial Pistol Drill With Keyless
- Without Chuck Or Jacobs Industrial Keyed Chuck 3/8 '(10 mm) To 1/2' (13 mm)
| Chuck Type | Keyed |
| Starting Type | Trigger |
| Chuck Capacity [max] | 3/8 in, 10 mm |
| Reversible | No |
| Vibration | <2.5 m/s² |
| Air Consumption At Free Speed | 16 l/s, 35 cfm |
| Air Consumption @ Load | 14 l/s, 29 cfm |
| Power [max] | 1.01 hp, 750 W |
| Handle Type | Pistol |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Stall Torque | 4 ft.lbf, 5.4 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Atex | Yes |
| Trigger Type | Progressive |
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Free Speed | 3200 rpm |
| Sound Pressure | 83 dB(A) |
| Sound Power | 94 dB(A) |
| Weight | 0.0 LB |

