- 800 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- NPT Air Inlet Thread
features
- Powerfull 1 Hp (750 W) Air Motor For Intensive Application
- Ergonomic With A D-handle
- Versatile With A 5/8" (16 mm) Chuck Capacity
- Excellent Durable Gearbox Ensures The Strong Drilling
| Chuck Type | Keyed |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Stall Torque | 25.3 ft.lbf, 34.3 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Pressure | 90 dB(A) |
| Free Speed | 800 rpm |
| Power [max] | 1.01 hp, 750 W |
| Air Consumption @ Load | 20 l/s, 42 cfm |
| Atex | No |
| Vibration Uncertainty (K) | 1.6 ft/s², 0.5 m/s² |
| Air Inlet Thread Type | NPT |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Sound Power | 101 dB(A) |
| Reversible | No |
| Air Inlet Thread Size | 3/8 in |
| Handle Type | D-Handle |
| Chuck Capacity [max] | 5/8 in, 16 mm |
| Starting Type | Trigger |
| Weight | 0.0 LB |

