- 12000 rpm Free Speed
features
- Highly Durable Bevel Gear Allow Maintenance Intervals Up To 2000 Hours
- Compact Body For Confined Space Applications
- Insulating Composite Over Housing Ensure Operatort Comfort
- Streamlined Safety Lever
- Rear Exhaust
| Sound Power | 77.6 dB(A) |
| Exhaust | Rear |
| Governor Type | Ball |
| Power [max] | 0.5 hp, 370 W |
| Rotative Inlet | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 8 mm |
| Free Speed | 12000 rpm |
| Vibration | <2.5 m/s² |
| Starting Type | Safety Lever |
| Weight | 0.0 LB |

