- 15000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Compact And Composite Handle For A Great Operator Comfort
- Up To 0.7hp (500 W) Industrial Grade Motor And Up To 25 000 RPM For A Perfect Finishing Result
- Gearless Construction For High Durability
| Free Speed | 15000 rpm |
| Sound Pressure | 76.4 dB(A) |
| Power [max] | 0.67 hp, 500 W |
| Air Inlet Thread Type | NPT |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 8 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration | <2.5 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

