- 3000 rpm Free Speed
- 3/8 in Air Inlet Thread Size
features
- Industrial-grade
- 1.5 Hp (1,100 W) Motor With Up To 1,000 Hours Between Service Intervals
- Streamlined Safety Lever For Operator Safety.
- Steel Housing With An Insulating Composite Over-housing For Operator Comfort And Superior Ergonomics
- Spindle Lock Button For Quick Abrasive Replacement Reducing Tool Downtime
- Rotative Inlet Swivel Allows Easier Handling And Avoid Air Hose Knots
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Vibration | 3.6 m/s2, 11.8 ft/s2 |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 3/8 in |
| Sound Power | 91 dB(A) |
| Free Speed | 3000 rpm |
| Air Inlet Thread Type | NPT |
| Vibration Uncertainty (K) | 6.2 ft/s², 1.9 m/s² |
| Power [max] | 1.41 hp, 1000 W |
| Sound Pressure | 80 dB(A) |
| Weight | 0.0 LB |

