- 8500 rpm Free Speed
- 1/2 in Air Inlet Thread Size
features
- 2,2 Hp / 1640 W Air Motor
- Vibration Damping Side Handle
- 1000 Hours Bevel Gear Durability (checking At 500 Hours)
- Swiveling Air Inlet
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/2 in |
| Vibration Uncertainty (K) | 15.7 ft/s², 4.8 m/s² |
| Sound Pressure | 86 dB(A) |
| Free Speed | 8500 rpm |
| Hose Diameter [min] (5 M Hose Length) | 16 mm |
| Air Inlet Thread Type | NPT |
| Power [max] | 2.2 hp, 1600 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Weight | 0.0 LB |

