- 7700 rpm Free Speed
- 1/2 in Air Inlet Thread Size
features
- Highly Durable Spiral Bevel Gear Reduces Vibration And Torque Transmission Stress
- Resulting In A 2,000 H Maintenance Interval
- Double Streamlined Safety Lever Facilitates Single Hand Engagement And Helps Reduce Risk Of Accidental Start Up
- Ergonomic
- Multi-position (360°)
- Anti-vibration Side Handle To Keep The Operator's Wrist Straight And Comfortable
- 360° Adjustable Air Exhaust With Integrated Muffler For A Noise Level Limited To 84 Db(a)
- Debris Magnet To Collect Debris And Extend Super Durable Spiral Bevel Gear
| Vibration Uncertainty (K) | 2.6 ft/s², 0.8 m/s² |
| Power [max] | 2.82 hp, 2100 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Air Inlet Thread Size | 1/2 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 84 dB(A) |
| Free Speed | 7700 rpm |
| Weight | 0.0 LB |

