- 1/4 in Air Inlet Thread Size
features
- Extremely Good Ergonomics – Silent And Vibrationless
- The Different Jaws Make It Possible To Use For Any Rivets Within 76 Mm From An Edge
- 6 Models To Cover The Most Frequently Used Rivets In Metal Structure Repair For Aerospace
- Very Good Durability For Aerospace Mro.
| Starting Type | Safety Lever |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 8.9 ft/s², 2.7 m/s² |
| Sound Power | 87 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 9.5 mm |
| Sound Pressure | 76 dB(A) |
| Vibration | <2.5 m/s² |
| Rivet Size Aluminum [Max] | 3/32 in, 2.4 mm |
| Rivet Size Steel [Max] | 1/16, 1.6 mm |
| Air Inlet Thread Type | NPT |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

