- 2160 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 0.5 in Inside Diameter
features
- A Simple Range For Multiple Aoerspace Application
- From 1x Up To 9x Rivet Haamer Type To Cover A Majority Of Aluminum And Steel Rivet Size
- 7 Models To Cover All Frequently Used Rivets In Metal Structure Repair For Aerospace
- Very Good Durability For Aerospace Mro.
| Air Inlet Thread Size | 1/4 in |
| Rivet Size Steel [Max] | 5/32 in, 4 mm |
| Vibration | 38.4 ft/s², 11.7 m/s² |
| Chisel Shank Diameter | 0.40 in, 10.2 mm |
| Blows/Minute | 2160 bpm |
| Sound Pressure | 96 dB(A) |
| Rivet Size Aluminum [Max] | 3/16 in, 4.8 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (5 M Hose Length) | 9.5 mm |
| Rivet Hammer Type | 3X |
| Sound Power | 107 dB(A) |
| Air Inlet Thread Type | NPT |
| I.D. | 0.5 in, 12.7 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Trigger |
| Vibration Uncertainty (K) | 10.2 ft/s², 3.1 m/s² |
| Stroke | 2.87 in, 73 mm |
| Weight | 0.0 LB |

