- 4000 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 1100 ft.lbf Maximum Torque Reverse
features
- A Very Compact Design To Meet Applications In Very Tight Environments
- Reliable 2-jaw Clutch Mechanism For Hard And Soft Joint Application
- Low Vibration Feeling For Operator Comfort Even At Very High Torque.
- Aluminium Body And Robust Steel Clutch Housing Provides Enhanced Durability
- Hole Type Socket Retainer With O-ring For Safety
| Box Dimensions | 295*295*115 mm |
| Sound Pressure | 92 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Max. Reverse Torque | 1490 Nm |
| Over Carton | 310*310*245 mm |
| Vibration ISO | ISO-28927-2 |
| Output Drive Type | Square |
| Torque Limited | No |
| Square Drive | 3/4 in |
| Blows/Impacts Per Minute | 1100 |
| Clutch Lubrication Type | Grease |
| Vibration Uncertainty (K) | 13.5 ft/s², 4.1 m/s² |
| Min. Hose Size | 13 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Impact Mechanism | 2-Jaws |
| Length | 222 mm |
| Free Speed Air Consumption | 35 l/s |
| Air Inlet Thread Size | 1/2 in |
| Power/Weight Ratio | 281.1 Nm/kg |
| Handle Type | Pistol |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Vibration | 13.9 m/s² |
| VST2 | 35 |
| Actual Air Consumption | 25 l/s |
| Family Name | Pistol Wrench |
| Atex | No |
| Output Retainer Type | Friction ring |
| Working Torque Range (FWD) | 270 - 1220 Nm |
| Working Torque Forward [Min] | 199 ft.lbf, 270 Nm |
| Free Speed | 4000 rpm |
| Working Torque Forward [Max] | 900 ft.lbf, 1220 Nm |
| Torque Reverse [Max] | 1100 ft.lbf, 1490 Nm |
| Weight | 0.0 LB |

