- 4000 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 1100 ft.lbf Maximum Torque Reverse
features
- A Very Compact Design To Meet Applications In Very Tight Environments
- Reliable 2-jaw Clutch Mechanism For Hard And Soft Joint Application
- Low Vibration Feeling For Operator Comfort Even At Very High Torque.
- Aluminium Body And Robust Steel Clutch Housing Provides Enhanced Durability
- Hole Type Socket Retainer With O-ring For Safety
| Output Drive Type | Square |
| Torque Limited | No |
| Vibration | 13.9 m/s² |
| Impact Mechanism | 2-Jaws |
| Free Speed | 4000 rpm |
| Air Inlet Thread Size | 1/2 in |
| Working Torque Forward [Max] | 900 ft.lbf, 1220 Nm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Side to Center | 1.46 in, 37 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Starting Type | Trigger |
| Output Drive Size | 1 in |
| Working Torque Forward [Min] | 199 ft.lbf, 270 Nm |
| Power to Wt. Ratio | 270 Nm/kg |
| Sound Pressure | 92 dB(A) |
| Output Retainer Type | Hole |
| Atex | No |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Torque Reverse [Max] | 1100 ft.lbf, 1490 Nm |
| Vibration Uncertainty (K) | 13.5 ft/s², 4.1 m/s² |
| Sound Power | 103 dB(A) |
| Handle Type | Pistol |
| Clutch Lubrication Type | Grease |
| Blows/Minute | 1100 bpm |
| Weight | 0.0 LB |

