- 3500 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 3600 ft.lbf Maximum Torque Reverse
features
- Reliable 2-jaw Clutch Mechanism Can Be Set For Hard And Soft Joint Applications
- 2-jaw Clutch Minimizes Vibration Sensation
- Robust Steel Clutch Housing Guarantees Durability
- High Progressive Max Torque For Smooth Operation
- Durable Lightweight Aluminium Body Offers Operator Comfort,
| Impact Mechanism | 2-Jaws |
| Output Drive Size | 1-1/2 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Side Handle | Yes |
| Clutch Lubrication Type | Grease |
| Air Inlet Thread Size | 1/2 in |
| Torque Limited | No |
| Vibration Uncertainty (K) | 38.7 ft/s², 11.8 m/s² |
| Blows/Minute | 960 bpm |
| Sound Power | 108 dB(A) |
| Vibration | 21.8 m/s² |
| Working Torque Forward [Min] | 601 ft.lbf, 815 Nm |
| Torque Reverse [Max] | 3600 ft.lbf, 4880 Nm |
| Working Torque Forward [Max] | 2000 ft.lbf, 2710 Nm |
| Handle Type | D-Handle |
| Output Retainer Type | Hole |
| Output Drive Type | Square |
| Side to Center | 2.13 in, 54 mm |
| Starting Type | Trigger |
| Free Speed | 3500 rpm |
| Atex | No |
| Sound Pressure | 97 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 19 mm |
| Weight | 0.0 LB |

