- 6800 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 179 ft.lbf Maximum Torque Reverse
features
- Reliable Single Dog Clutch Mechanism For Mro Application
- Perfect Control With A 4-position Regulator And Teasing Trigger
- Durable Aluminium Body And Robust Steel Clutch Housing For Extreme Durability.
- Comfortable Handle With Rubber Grip
| Output Drive Type | Square |
| Impact Mechanism | Single Hammer |
| Starting Type | Trigger |
| Power to Wt. Ratio | 150 Nm/kg |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Working Torque Forward [Min] | 39.8 ft.lbf, 54 Nm |
| Atex | No |
| Working Torque Forward [Max] | 150 ft.lbf, 203 Nm |
| Blows/Minute | 1800 bpm |
| Free Speed | 6800 rpm |
| Sound Power | 101 dB(A) |
| Handle Type | Pistol |
| Air Inlet Thread Size | 1/2 in |
| Output Drive Size | 3/8 in |
| Torque Reverse [Max] | 179 ft.lbf, 243 Nm |
| Torque Limited | No |
| Sound Pressure | 90 dB(A) |
| Vibration Uncertainty (K) | 5.2 ft/s², 1.6 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Clutch Lubrication Type | Grease |
| Output Retainer Type | Friction ring |
| Vibration | 5 m/s² |
| Side to Center | 1.26 in, 32 mm |
| Weight | 0.0 LB |

