- 3/4 in Output Drive Size
- 20 rpm Free Speed
features
- Compact Tool For Tight High Torque Application
- Industrial Frl Atc Pack For High Accuracy
- Vane Type Impact Wrench Air Motor For High Performance
- Lightweight
- Swiveling Handle And One-finger Reverse Mode For High Operator Comfort
| Handle Type | Pistol |
| Air Inlet Thread Type | NPT |
| Torque Reverse [Max] | 959 ft.lbf, 1300 Nm |
| Vibration | <2.5 m/s² |
| Starting Type | Trigger |
| Suspension Option | Optional |
| Reaction Bar Type | S-Type Included |
| Weight Without Reaction Arm | 8.16 lb |
| Accuracy | +/- 5% |
| Reversible | Yes |
| Air Consumption @ Free Speed | 23 l/s, 48 cfm |
| Air Inlet Thread Size | 3/8 in |
| Torque In Forward [min] | 236 ft.lbf, 320 Nm |
| Free Speed | 20 rpm |
| Joint Type | Hard & Soft |
| Sound Power | 101 dB(A) |
| Output Drive Type | Square |
| Torque In Forward [max] | 959 ft.lbf, 1300 Nm |
| Output Drive Size | 3/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Sound Pressure | 90 dB(A) |
| Side to Center | 1.26 in, 32 mm |
| Output Retainer Type | Hole |
| Weight With Reaction Arm | 9.7 lb |
| Torque Control System | Non Shut-Off-Stall |
| Adjustment | Torque Chart |
| Spline Type | 40 |
| Weight | 0.0 LB |

