- 1 in Output Drive Size
- 10 rpm Free Speed
features
- Compact Tool For Tight High Torque Application
- Industrial Frl Atc Pack For High Accuracy
- Vane Type Impact Wrench Air Motor For High Performance
- Lightweight
- Swiveling Handle And One-finger Reverse Mode For High Operator Comfort
| Spline Type | 70 |
| Output Retainer Type | Hole |
| Output Drive Type | Square |
| Torque In Forward [max] | 3020 ft.lbf, 4100 Nm |
| Sound Pressure | 90 dB(A) |
| Torque In Forward [min] | 738 ft.lbf, 1000 Nm |
| Suspension Option | Optional |
| Weight With Reaction Arm | 23.8 lb |
| Hose Diameter [min] (5 M Hose Length) | 16 mm |
| Accuracy | +/- 5% |
| Weight Without Reaction Arm | 19.4 lb |
| Joint Type | Hard & Soft |
| Torque Control System | Non Shut-Off-Stall |
| Reaction Bar Type | S-Type Included |
| Air Consumption @ Free Speed | 31 l/s, 65 cfm |
| Free Speed | 10 rpm |
| Sound Power | 101 dB(A) |
| Air Inlet Thread Size | 3/8 in |
| Handle Type | Pistol |
| Vibration | <2.5 m/s² |
| Air Inlet Thread Type | NPT |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Adjustment | Torque Chart |
| Output Drive Size | 1 in |
| Reversible | Yes |
| Starting Type | Trigger |
| Side to Center | 1.57 in, 40 mm |
| Torque Reverse [Max] | 3020 ft.lbf, 4100 Nm |
| Weight | 0.0 LB |

