- 11500 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 350 ft.lbf Maximum Torque Reverse
features
- Reliable Twin Hammer Clutch Mechanism In Oil Bath For Hard Joint Applications.
- Atex Certified Ip6 Dust-proof
- Square Drive Shaft With Ring Or Dual Version For A Wide Variety Of Applications
- Low Noise And Low Vibration For Operator Comfort
- Comfortable Handle With Rubber Grip & Suspension Bail Included
| Output Drive Size | 1/2 in |
| Free Speed | 11500 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/2 in |
| Vibration | 5.2 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Handle Type | Pistol |
| Impact Mechanism | Twin Hammer |
| Clutch Lubrication Type | Grease |
| Output Drive Type | Square |
| Output Retainer Type | Friction ring |
| Side to Center | 1.22 in, 31 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Suspension Option | Included |
| Working Torque Forward [Min] | 81.1 ft.lbf, 110 Nm |
| Torque Reverse [Max] | 350 ft.lbf, 475 Nm |
| Atex | No |
| Working Torque Forward [Max] | 258 ft.lbf, 350 Nm |
| Sound Power | 100 dB(A) |
| Vibration Uncertainty (K) | 6.2 ft/s², 1.9 m/s² |
| Torque Limited | No |
| Sound Pressure | 89 dB(A) |
| Starting Type | Trigger |
| Weight | 0.0 LB |

