- 5100 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 1290 ft.lbf Maximum Torque Reverse
features
- Reliable Twin Hammer Clutch Mechanism In Oil Bath For Hard Joint Applications.
- Atex Certified Ip6 Dust-proof
- Square Drive Shaft With Ring Or Dual Version For A Wide Variety Of Applications
- Low Noise And Low Vibration For Operator Comfort
- Comfortable Handle With Rubber Grip & Suspension Bail Included
| Working Torque Forward [Min] | 295 ft.lbf, 400 Nm |
| Torque Limited | No |
| Suspension Option | Included |
| Sound Power | 105 dB(A) |
| Impact Mechanism | Twin Hammer |
| Sound Pressure | 94 dB(A) |
| Output Drive Type | Square |
| Side to Center | 1.77 in, 45 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Torque Reverse [Max] | 1290 ft.lbf, 1750 Nm |
| Vibration | 9.4 m/s² |
| Vibration Uncertainty (K) | 7.9 ft/s², 2.4 m/s² |
| Blows/Minute | 1050 bpm |
| Free Speed | 5100 rpm |
| Atex | No |
| Output Drive Size | 3/4 in |
| Clutch Lubrication Type | Oil Bath |
| Power to Wt. Ratio | 390 Nm/kg |
| Working Torque Forward [Max] | 1030 ft.lbf, 1400 Nm |
| Air Inlet Thread Size | 1/2 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Output Retainer Type | Dual |
| Handle Type | Pistol |
| Starting Type | Trigger |
| Weight | 0.0 LB |

