- 6300 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 1200 ft.lbf Maximum Torque Reverse
features
- Powerful Hard Hitting Twin Hammer Clutch Mechanism
- Flexibility And Safety Is Guaranteed With The Double Hole And Ring Retaining System.
- Steel Clutch Housing And Aluminium Motor Housing For Robustness
- Short And Narrow Side-to-centre For Easy Access
| Vibration | 9.4 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Output Retainer Type | Ring |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/2 in |
| Free Speed | 6300 rpm |
| Atex | No |
| Sound Pressure | 96 dB(A) |
| Torque Limited | No |
| Power to Wt. Ratio | 290 Nm/kg |
| Starting Type | Trigger |
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Output Drive Type | Square |
| Working Torque Forward [Max] | 952 ft.lbf, 1290 Nm |
| Side to Center | 1.61 in, 41 mm |
| Handle Type | Pistol |
| Blows/Minute | 900 bpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Clutch Lubrication Type | Grease |
| Output Drive Size | 1 in |
| Torque Reverse [Max] | 1200 ft.lbf, 1630 Nm |
| Impact Mechanism | Twin Hammer |
| Working Torque Forward [Min] | 258 ft.lbf, 350 Nm |
| Sound Power | 107 dB(A) |
| Weight | 0.0 LB |

