- 5100 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 1290 ft.lbf Maximum Torque Reverse
features
- Reliable Twin Hammer Clutch Mechanism In Oil Bath For Hard Joint Applications.
- Atex Certified Ip6 Dust-proof
- Square Drive Shaft With Ring Or Dual Version For A Wide Variety Of Applications
- Low Noise And Low Vibration For Operator Comfort
- Comfortable Handle With Rubber Grip & Suspension Bail Included
| Vibration ISO | ISO-28927-2 |
| Working Torque Forward [Min] | 295 ft.lbf, 400 Nm |
| Suspension Option | Included |
| Output Retainer Type | Dual |
| Output Drive Type | Square |
| Working Torque Forward [Max] | 1030 ft.lbf, 1400 Nm |
| Handle Type | Pistol |
| Square Drive | 1 in |
| Torque Limited | No |
| Vibration | 9.4 m/s² |
| Family Name | Pistol Wrench |
| Box Dimensions | 100 x 260 x 280 mm |
| Clutch Lubrication Type | Oil Bath |
| Vibration Uncertainty (K) | 7.9 ft/s², 2.4 m/s² |
| Air Inlet Thread Size | 1/2 in |
| Length | 255 mm |
| Free Speed | 5100 rpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Pressure | 94 dB(A) |
| Power/Weight Ratio | 380 Nm/kg |
| Torque Reverse [Max] | 1290 ft.lbf, 1750 Nm |
| Working Torque Range (FWD) | 400 - 1400 Nm |
| Atex | No |
| Free Speed Air Consumption | 26 l/s |
| Actual Air Consumption | 18 l/s |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Blows/Impacts Per Minute | 1050 |
| Max. Reverse Torque | 1750 Nm |
| Min. Hose Size | 13 mm |
| Impact Mechanism | Twin Hammer |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Weight | 0.0 LB |

