- 4300 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 2880 ft.lbf Maximum Torque Reverse
features
- Reliable Twin Hammer Clutch Mechanism In Oil Bath For Hard Joint Application
- A 4-position Power Regulator For Better Power Control.
- Aluminium Clutch Body And Housing For High Robustness
- D-shaped Side Handle For Improved Grip
| Hose Diameter [min] (5 M Hose Length) | 19 mm |
| Side to Center | 2.56 in, 65 mm |
| Blows/Minute | 850 bpm |
| Atex | No |
| Starting Type | Trigger |
| Side Handle | Yes |
| Output Retainer Type | Hole |
| Output Drive Size | 1-1/2 in |
| Working Torque Forward [Min] | 443 ft.lbf, 600 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Impact Mechanism | Twin Hammer |
| Free Speed | 4300 rpm |
| Sound Power | 112.5 dB(A) |
| Sound Pressure | 101.5 dB(A) |
| Clutch Lubrication Type | Oil Bath |
| Power to Wt. Ratio | 270 Nm/kg |
| Output Drive Type | Square |
| Torque Reverse [Max] | 2880 ft.lbf, 3900 Nm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.75 in |
| Vibration | 15.1 m/s² |
| Vibration Uncertainty (K) | 18 ft/s², 5.5 m/s² |
| Working Torque Forward [Max] | 1950 ft.lbf, 2650 Nm |
| Handle Type | D-Handle |
| Air Inlet Thread Size | 1/2 in |
| Torque Limited | No |
| Weight | 0.0 LB |

