- 3000 Blows/Minute
- 2.64 in Stroke
| Blows/Minute | 3000 bpm |
| Stroke | 2.64 in, 67 mm |
| Chisel Shank Diameter | 0.40 in, 10.2 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Rivet Size Steel [Max] | 3/16 in, 4.8 mm |
| Rivet Size [Max] | 1/4 in, 6.4 mm |
| Air Inlet Thread Size | 1/4 in |
| Starting Type | Trigger |
| Chisel Shank | Hex |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Pressure | 99 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Power | 110 dB(A) |
| Vibration | 13.3 m/s2 |
| Vibration Uncertainty (K) | 16.4 ft/s², 5 m/s² |
| I.D. | 0.75 in, 19 mm |
| Weight | 0.0 LB |

