- 2000 Blows/Minute
- 3.15 in Stroke
| Rivet Size [Max] | 1/4 in, 6.4 mm |
| Stroke | 3.15 in, 80 mm |
| Blows/Minute | 2000 bpm |
| Vibration | 16.2 m/s2 |
| Rivet Size Steel [Max] | 3/16 in, 4.8 mm |
| Energy | 4.7 J |
| Sound Pressure | 91.5 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 19 ft/s², 5.8 m/s² |
| Chisel Shank Diameter | 0.40 in, 10.2 mm |
| Chisel Shank | Round |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| I.D. | 0.55 in, 14 mm |
| Sound Power | 102.5 dB(A) |
| Starting Type | Trigger |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

