Skip to content Skip to navigation menu
Round Chisel Trigger Start Hammer

CP7165K

Round Chisel Trigger Start Hammer
Item #116830217
  • 2500 Blows/Minute
  • 3.5 in Stroke
Round Chisel Trigger Start Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2500 Blows/Minute
  • 3.5 in Stroke
Starting Type Trigger
I.D. 0.75 in, 19 mm
Dynamic Air Working Pressure [max] 90 psi, 6.3 bar
Air Inlet Thread Size 1/4 in
Sound Pressure 102.5 dB(A)
Sound Power 1114 dB(A)
Stroke 3.5 in, 89 mm
Rivet Size [Max] 5/16 in, 7.9 mm
Vibration 3.3 m/s2
Hose Diameter [min] (16 Ft Hose Length) 0.38 in
Vibration Uncertainty (K) 3.5 ft/s², 1.1 m/s²
Chisel Shank Round
Rivet Size Steel [Max] 1/4 in, 6.4 mm
Blows/Minute 2500 bpm
Chisel Shank Diameter 0.40 in, 10.2 mm
Hose Diameter [min] (5 M Hose Length) 10 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison