- 15000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Mini Pistol Random Orbital Sander With 2" (50 mm) And 3" (75 mm) H&l Pads
- Rubber Molded Pistol Grip To Maximize Operator Control And Create Less Fatigue
- Adjustable Power Regulator And Progressive Throttle For Easier Job
- Excellent For Small Area Repair
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Free Speed | 15000 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 6.6 ft/s², 2 m/s² |
| Sound Pressure | 86.2 dB(A) |
| Weight | 0.0 LB |

