- 15000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Mini Pistol Disc Sander With 3" (75 mm) With Roloc Pad
- Rubber Molded Pistol Grip And 2-fingered Throttle To Maximize Operator Control And To Improve Ergonomics
- Excellent For Small Area Repair Due To Its Short Length And Lightweight
- Adjustable Power Regulator For More Precise Job
| Free Speed | 15000 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 84.8 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Power [max] | 0.2 hp, 150 W |
| Vibration | <2.5 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

