- 11000 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 75.2 ft.lbf Maximum Torque Reverse
applications
- For light assembly and maintenance work
features
- The Metal Motor Housing With Rocking Dog Impact Mechanism Guarantees Smooth Operation And A High Durability
- A Compact Tool Allowing Easy Access In Tight Applications
- A Comfortable Tool With Built-in Power Regulator And Ergonomic Handle
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Vibration | 4.7 m/s² |
| Vibration Uncertainty (K) | 10.8 ft/s², 3.3 m/s² |
| Working Torque Forward [Max] | 50.2 ft.lbf, 68 Nm |
| Atex | No |
| Torque Reverse [Max] | 75.2 ft.lbf, 102 Nm |
| Output Drive Size | 3/8 in |
| Torque Range | 5 to 50 ft lb |
| Output Drive Type | Square |
| Power to Wt. Ratio | 85 Nm/kg |
| Working Torque Forward [Min] | 5.2 ft.lbf, 7 Nm |
| Blows/Minute | 1620 bpm |
| Starting Type | Trigger |
| Output Retainer Type | Friction ring |
| Free Speed | 11000 rpm |
| Inlet Size | 1/4 in NPT |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Impact Mechanism | Rocking Dog |
| Sound Pressure | 87 dB(A) |
| Air Inlet Thread Size | 1/2 in |
| Clutch Lubrication Type | Oil Bath |
| Length | 5 3/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Drive Size | 3/8 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| NPTF Size | 1/4 in |
| Torque Limited | No |
| Handle Type | Pistol |
| Sound Power | 98 dB(A) |
| Weight | 3.25 LB |

