- 12000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Operator Comfort With Ergonomic Palm Shape In Soft Grip For Perfect Control
- 1 Polishing Cream (250ml) Compatible With All Headlights Composite And Paints
- Powerful Motor 0.29 Hp (210 W) For Vertical And Horizontal Applications
| Air Inlet Thread Type | NPT |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 81 dB(A) |
| Power [max] | 0.28 hp, 210 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 12000 rpm |
| Vibration Uncertainty (K) | 6 ft/s², 1.8 m/s² |
| Weight | 0.0 LB |

