- 12000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Operator Comfort With Ergonomic Palm Shape In Soft Grip For Perfect Control
- 60 Papers With Different Grits (p600
- P800
- P1500
- P2000
- P2500
- P3000)
- Powerful Motor For Vertical And Horizontal Applications
- Random Orbital With Palm Sander With 3/32" (2.5 mm) Orbit For An Excellent Surface Preparation.
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Power [max] | 0.28 hp, 210 W |
| Sound Pressure | 76 dB(A) |
| Vibration Uncertainty (K) | 4.6 ft/s², 1.4 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Type | NPT |
| Air Inlet Thread Size | 1/4 in |
| Free Speed | 12000 rpm |
| Weight | 0.0 LB |

