- 10000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Operator Comfort With Ergonomic Palm Shape In Soft Grip For Perfect Control
- Productivity Increased With Low Vibration Level And Low Noise Level
- Powerful Motor 0.3 Hp (210 W) For Vertical And Horizontal Applications
- Rectangle
- Delta Random Orbital With Palm Sander With 3/32"(2.5mm) Orbit For Surface Preparation From Body Filler To Paint Primer
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 10000 rpm |
| Power [max] | 0.28 hp, 210 W |
| Air Inlet Thread Type | NPT |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 6.9 ft/s², 2.1 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Pressure | 78 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

