- 1/4 in Air Inlet Thread Size
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Power [max] | 0.67 hp, 500 W |
| Sound Pressure | 80 dB(A) |
| Vibration | <2.6 m/S2 |
| Weight | 0.0 LB |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Power [max] | 0.67 hp, 500 W |
| Sound Pressure | 80 dB(A) |
| Vibration | <2.6 m/S2 |
| Weight | 0.0 LB |