- 5000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Heavy-duty Dual Piston Straight Line Air Sander For Fast Material Removal
- Body Smoothing
- And For Large Surfaces
- Easy Comfort Trigger And Handle
- 1" (25mm) Stroke
| Hose Diameter [min] (16 Ft Hose Length) | 10 in |
| Free Speed | 5000 rpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 44.3 ft/s², 13.5 m/s² |
| Sound Pressure | 93 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Air Inlet Thread Type | NPT |
| Hose Diameter [min] (5 M Hose Length) | 0.4 mm |
| Weight | 0.0 LB |

