- 3300 rpm Free Speed
- 1/4 in Air Inlet Thread Size
features
- Composite Housing With Thermoplastic Rubber Handle Grip And Wings On Right & Left Sides For Better Operator Comfort
- Large Teasing Trigger And Progressive Valve Allowing More Control To Start Holes
- Handle Exhaust Allowing The Air To Flow Away From The Operator
- Flat Back Part For Better Pushing Action While Drilling And Tapping
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Air Consumption At Free Speed | 10 l/s, 21 cfm |
| Power [max] | 0.31 hp, 230 W |
| Sound Pressure | 85 dB(A) |
| Reversible | No |
| Stall Torque | 1.9 ft.lbf, 2.6 Nm |
| Side to Center | 1.5 in, 38 mm |
| Starting Type | Trigger |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration | <2.5 m/s² |
| Handle Type | Pistol |
| Trigger Type | Progressive |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Power | 96 dB(A) |
| Chuck Type | Keyed |
| Chuck Capacity [max] | 1/4 in, 6.4 mm |
| Free Speed | 3300 rpm |
| Atex | No |
| Weight | 0.0 LB |

