- 8400 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 425 ft.lbf Maximum Torque Reverse
features
- Metal Motor Housing With Pin Clutch Mechanism In Oil Bath (dyna-pact) For High Durability And Smooth Operations
- Comfortable Tool With Rubber Grip And Reverse Button With 4 Positive Power Settings
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Clutch Lubrication Type | Oil Bath |
| Sound Pressure | 93 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Torque Limited | No |
| Starting Type | Trigger |
| Handle Type | Pistol |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 10.8 ft/s², 3.3 m/s² |
| Output Retainer Type | Friction ring |
| Vibration | 7.2 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Torque Reverse [Max] | 425 ft.lbf, 576 Nm |
| Output Drive Size | 1/2 in |
| Working Torque Forward [Max] | 310 ft.lbf, 420 Nm |
| Atex | No |
| Free Speed | 8400 rpm |
| Working Torque Forward [Min] | 25.1 ft.lbf, 34 Nm |
| Impact Mechanism | Pin Clutch |
| Power to Wt. Ratio | 240 Nm/kg |
| Blows/Minute | 1020 bpm |
| Output Drive Type | Square |
| Sound Power | 104 dB(A) |
| Weight | 0.0 LB |

