- 6400 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 610 ft.lbf Maximum Torque Reverse
features
- Metal Motor Housing With Cp's Patented Clutch In Oil Bath For High Durability.
- 4-power Settings For Better Versatility
- Compact Design With Comfortable Contoured Handle
| Average Air Consumption | 2.6 l/s |
| Clutch Lubrication Type | Oil Bath |
| Handle Type | Pistol |
| Atex | No |
| Square Drive | 1/2 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Power to Wt. Ratio | 330 Nm/kg |
| Working Torque Forward [Min] | 50.2 ft.lbf, 68 Nm |
| Vibration Uncertainty (K) | 6.6 ft/s², 2 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Output Drive Size | 1/2 in |
| Output Retainer Type | Friction ring |
| Torque Reverse [Max] | 610 ft.lbf, 827 Nm |
| Sound Power | 107 dB(A) |
| Working Torque Range (FWD) | 68 - 610 Nm |
| Family Name | Pistol Wrench |
| Blows/Minute | 1320 bpm |
| Sound Pressure | 96 dB(A) |
| Torque Limited | No |
| Blows/Impacts Per Minute | 1320 |
| Min. Hose Size | 10 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Max. Reverse Torque | 827 Nm |
| Output Drive Type | Square |
| Working Torque Forward [Max] | 450 ft.lbf, 610 Nm |
| Vibration ISO | ISO-28927-2 |
| Power/Weight Ratio | 330.8 Nm/kg |
| Actual Air Consumption | 10.4 l/s |
| Impact Mechanism | Twin Hammer |
| Length | 178 mm |
| Free Speed | 6400 rpm |
| Air Inlet Thread Size | 1/4 in |
| Vibration | 6.2 m/s2 |
| Starting Type | Trigger |
| Weight | 0.0 LB |

