- 1 in Output Drive Size
- 100 rpm Free Speed
features
- Air Shut-off Torque Control At Preset Torque
- Selection Of Up To 4 Calibrated Tightening Torques With High Accuracy
- Short Version With Cups Reaction Bar Optional
- Low Noise Level (<77db)
- Low Vibration Increases Operator Comfort For Greater Productivity. (<2.5 M/s²)
| Starting Type | Trigger |
| Torque In Forward [min] | 332 ft.lbf, 450 Nm |
| Output Retainer Type | Hole |
| Handle Type | Pistol |
| Torque Control System | Shut-Off-Pneumatic Valve |
| Vibration | <2.5 m/s² |
| Sound Power | 90 dB(A) |
| Air Consumption @ Free Speed | 19 l/s, 40 cfm |
| Free Speed | 100 rpm |
| Adjustment | Key |
| Reversible | Yes |
| Reaction Bar Type | Blade Included |
| Sound Pressure | 79 dB(A) |
| Torque In Forward [max] | 664 ft.lbf, 900 Nm |
| Air Inlet Thread Type | BSPP |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Output Drive Type | Square |
| Air Inlet Thread Size | 3/8 in |
| Torque Reverse [Max] | 664 ft.lbf, 900 Nm |
| Dynamic Air Working Pressure [max] | 100 psi, 7 bar |
| Output Drive Size | 1 in |
| Weight | 0.0 LB |

