- 15000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 81.1 ft.lbf Maximum Torque Reverse
features
- A Very Compact And Lightweight Tool (5.5 In./140 Mm Length) That Provides Easier Access To Hard To Reach Places
- Metal Housing And Double Rocking Dog Impact Mechanism For High Durability
- Power Regulator At The Back (3 Positions On Both Sides) And Butterfly Shift For Forward / Reverse For Improved Ergonomics
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 15000 rpm |
| Output Retainer Type | Friction ring |
| Torque Reverse [Max] | 81.1 ft.lbf, 110 Nm |
| Impact Mechanism | Rocking Dog |
| Power to Wt. Ratio | 220 Nm/kg |
| Atex | Yes |
| Output Drive Size | 3/8 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Working Torque Forward [Min] | 6.6 ft.lbf, 9 Nm |
| Side to Center | 1.57 in, 40 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 103 dB(A) |
| Handle Type | Butterfly |
| Output Drive Type | Square |
| Working Torque Forward [Max] | 59 ft.lbf, 80 Nm |
| Vibration | 4 m/s2 |
| Starting Type | Butterfly Trigger |
| Sound Pressure | 92 dB(A) |
| Torque Limited | No |
| Vibration Uncertainty (K) | 3.3 ft/s², 1 m/s² |
| Clutch Lubrication Type | Grease |
| Weight | 1.1 LB |

