- 9500 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 90 ft.lbf Maximum Torque Reverse
features
- Metal Housing And Double Rocking Dog Impact Mechanism For High Durability
- Power Regulator At The Back (4 Power Settings) And Butterfly Shift For Forward / Reverse For Improved Ergonomics
| Vibration | 4 m/s2 |
| Torque Reverse [Max] | 90 ft.lbf, 122 Nm |
| Vibration Uncertainty (K) | 4.6 ft/s², 1.4 m/s² |
| Blows/Minute | 1400 bpm |
| Free Speed | 9500 rpm |
| Impact Mechanism | Rocking Dog |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Drive Type | Square |
| Atex | No |
| Working Torque Forward [Min] | 5.2 ft.lbf, 7 Nm |
| Starting Type | Butterfly Trigger |
| Torque Limited | No |
| Clutch Lubrication Type | Grease |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Working Torque Forward [Max] | 64.9 ft.lbf, 88 Nm |
| Handle Type | Butterfly |
| Output Retainer Type | Friction ring |
| Sound Pressure | 97 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Sound Power | 108 dB(A) |
| Output Drive Size | 3/8 in |
| Power to Wt. Ratio | 120 Nm/kg |
| Weight | 0.0 LB |

