- 9400 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 415 ft.lbf Maximum Torque Reverse
features
- Lightweight Composite Housing
- Twin Hammer Impact Mechanism
- And Magnesium Clutch Housing For High Durability
- Side-2-side Reverse / Forward Technology With 3 Positive Power Settings To Maximise Operator Comfort
| Side to Center | 1.02 in, 26 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Output Drive Type | Square |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Retainer Type | Friction ring |
| Atex | No |
| Working Torque Forward [Max] | 300 ft.lbf, 407 Nm |
| Starting Type | Trigger |
| Working Torque Forward [Min] | 50.2 ft.lbf, 68 Nm |
| Sound Pressure | 91 dB(A) |
| Torque Limited | No |
| Clutch Lubrication Type | Grease |
| Blows/Minute | 1700 bpm |
| Torque Reverse [Max] | 415 ft.lbf, 563 Nm |
| Power to Wt. Ratio | 450 Nm/kg |
| Sound Power | 102 dB(A) |
| Impact Mechanism | Twin Hammer |
| Vibration | 6.4 m/s2 |
| Air Inlet Thread Size | 1/4 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Handle Type | Pistol |
| Vibration Uncertainty (K) | 6.2 ft/s², 1.9 m/s² |
| Output Drive Size | 3/8 in |
| Free Speed | 9400 rpm |
| Weight | 3.51 LB |

