- 4200 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 1000 ft.lbf Maximum Torque Reverse
features
- Metal Motor Housing With Pin Clutch Mechanism In Oil Bath (dyna-pact) For High Durability And Smooth Operations
- Comfortable Tool With Rubber Grip And Reverse Button With 4 Positive Power Settings
| Min. Hose Size | 13 mm |
| Starting Type | Trigger |
| Handle Type | Pistol |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Power to Wt. Ratio | 280 Nm/kg |
| Working Torque Forward [Max] | 700 ft.lbf, 949 Nm |
| Average Air Consumption | 2.8 l/s |
| Working Torque Range (FWD) | 203 - 949 Nm |
| Atex | No |
| Free Speed | 4200 rpm |
| Torque Limited | No |
| Family Name | Pistol Wrench |
| Air Inlet Thread Size | 1/4 in |
| Sound Power | 107 dB(A) |
| Blows/Minute | 900 bpm |
| Length | 245 mm |
| Sound Pressure | 96 dB(A) |
| Vibration ISO | ISO-28927-2 |
| Vibration Uncertainty (K) | 6.6 ft/s², 2 m/s² |
| Clutch Lubrication Type | Oil Bath |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Actual Air Consumption | 11.3 l/s |
| Power/Weight Ratio | 284.9 Nm/kg |
| Blows/Impacts Per Minute | 900 |
| Torque Reverse [Max] | 1000 ft.lbf, 1350 Nm |
| Output Drive Size | 3/4 in |
| Square Drive | 3/4 in |
| Impact Mechanism | Pin Clutch |
| Vibration | 5.8 m/s² |
| Max. Reverse Torque | 1356 Nm |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Working Torque Forward [Min] | 150 ft.lbf, 203 Nm |
| Output Retainer Type | Friction ring |
| Output Drive Type | Square |
| Weight | 0.0 LB |

