- 9000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 346 ft.lbf Maximum Torque Reverse
features
- Ultra Compact Tool With Its 4 .3" / 108 Mm Length Allowing For Work In Tight Places
- Composite Housing
- Jumbo Hammer Impact Mechanism
- And Steel Motor For High Durability While Also Being Very Light And Powerful
- Easily Adjustable One Hand Operation Forward / Reverse (side2side Selector) With 2 Positions In Reverse (max And Low Torque)
- Curved Handle With Thermoplastic Injected Rubber For Better Handling
- Composite Ultra-lightweight Housing
| Starting Type | Trigger |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Impact Mechanism | Single Hammer |
| Sound Pressure | 96 dB(A) |
| Side to Center | 1.26 in, 32 mm |
| Output Drive Size | 3/8 in |
| Handle Type | Pistol |
| Blows/Minute | 1400 bpm |
| Output Retainer Type | Friction ring |
| Atex | No |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration Uncertainty (K) | 4.5 ft/s², 1.4 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Torque Limited | No |
| Sound Power | 107 dB(A) |
| Torque Reverse [Max] | 346 ft.lbf, 469 Nm |
| Working Torque Forward [Max] | 289 ft.lbf, 392 Nm |
| Air Inlet Thread Size | 1/4 in |
| Working Torque Forward [Min] | 61.2 ft.lbf, 83 Nm |
| Clutch Lubrication Type | Grease |
| Vibration | 10.33 m/s² |
| Free Speed | 9000 rpm |
| Power to Wt. Ratio | 460 Nm/kg |
| Output Drive Type | Square |
| Weight | 0.0 LB |

