- 9000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 221 ft.lbf Maximum Torque Reverse
features
- A Compact Tool With Direct Drive Transmission Mechanism For Tight Applications
- Single Handed Forward – Reverse Operation With 3 Power Settings In Forward And 1 In Reverse
- Over Moulded Composite And Ergonomically Designed Handle To Fit The Hand Perfectly And Offer Better Comfort
- Metal Housing
- Jumbo Hammer Impact Mechanism
- And Steel Motor For High Durability
- Full Teasing Trigger For Better Control
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Output Drive Size | 1/2 in |
| Air Inlet Thread Size | 1/4 in |
| Clutch Lubrication Type | Grease |
| Sound Pressure | 93 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Handle Type | Pistol |
| Torque Limited | No |
| Free Speed | 9000 rpm |
| Torque Reverse [Max] | 221 ft.lbf, 300 Nm |
| Sound Power | 104 dB(A) |
| Side to Center | 1.18 in, 30 mm |
| Vibration | 10.3 m/s² |
| Working Torque Forward [Min] | 25.1 ft.lbf, 34 Nm |
| Impact Mechanism | Single Hammer |
| Output Retainer Type | Friction ring |
| Starting Type | Trigger |
| Atex | No |
| Working Torque Forward [Max] | 165 ft.lbf, 224 Nm |
| Output Drive Type | Square |
| Blows/Minute | 1600 bpm |
| Weight | 0.0 LB |

