- 10000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 715 ft.lbf Maximum Torque Reverse
features
- Qualitive Parts As Well As Its Attractive Price Makes Of This Series
- A Good Quality & Value For Money One.
- With Only 2.25kg And Being 15% Lighter Than Its Former Version
- The Cp7741 Offers High Comfort To Its Operators.
- Less Heat Transfer Between The Motor And The Handle Is Provided Thanks To Its Composite Housing
| Torque Limited | No |
| Output Drive Type | Square |
| Output Retainer Type | Friction ring |
| Free Speed | 10000 rpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Air Inlet Thread Size | 1/4 in |
| Impact Mechanism | Twin Hammer |
| Side to Center | 1.5 in, 38 mm |
| Working Torque Forward [Min] | 88.5 ft.lbf, 120 Nm |
| Power to Wt. Ratio | 410 Nm/kg |
| Starting Type | Trigger |
| Torque Reverse [Max] | 715 ft.lbf, 970 Nm |
| Handle Type | Pistol |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Side Handle | No |
| Vibration Uncertainty (K) | 12.5 ft/s², 3.8 m/s² |
| Working Torque Forward [Max] | 509 ft.lbf, 690 Nm |
| Clutch Lubrication Type | Grease |
| Atex | No |
| Output Drive Size | 1/2 in |
| Sound Pressure | 93 dB(A) |
| Weight | 0.0 LB |

