- 7000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 959 ft.lbf Maximum Torque Reverse
features
- 960 Ft.lbs / 1,300 Nm Of Max Torque In Reverse Position For High Productivity
- Composite Housing
- Twin Hammer Impact Mechanism
- Hard Anodized End Plates
- And Hard Chromium Aluminum Cylinder For High Durability
- Lightweight (4.65 Lbs – 2.11 Kg) And Compact (8.86 In. / 225 Mm Long) For Improved Comfort
- One-hand Reverse System (ring System) For Better Ergonomics
- Curved Rubber Handle To Help Prevent Slipping
| Starting Type | Trigger |
| Handle Type | Pistol |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | 12 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Impact Mechanism | Twin Hammer |
| Working Torque Forward [Min] | 70.1 ft.lbf, 95 Nm |
| Torque Reverse [Max] | 959 ft.lbf, 1300 Nm |
| Working Torque Forward [Max] | 553 ft.lbf, 750 Nm |
| Atex | No |
| Air Inlet Thread Size | 1/4 in |
| Blows/Minute | 1350 bpm |
| Sound Power | 105.3 dB(A) |
| Output Drive Size | 1/2 in |
| Output Retainer Type | Friction ring |
| Clutch Lubrication Type | Grease |
| Torque Limited | No |
| Vibration Uncertainty (K) | 14.8 ft/s², 4.5 m/s² |
| Side to Center | 1.54 in, 39 mm |
| Free Speed | 7000 rpm |
| Output Drive Type | Square |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 94.3 dB(A) |
| Weight | 0.0 LB |

