- 7000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 959 ft.lbf Maximum Torque Reverse
features
- 955 Ft.lbs / 1,300 Nm Of Max Torque In Reverse Position For High Productivity
- Composite Housing And Twin Hammer Impact Mechanism For High Durability
- Thanks To Its Composite Motor Housing
- It Is Lightweight And Compact
- Ensuring Greater Comfort
- One-hand Power Setting System Behind The Trigger For Better Ergonomics (2 Positions In Reverse / 2 Positions In Forward)
- Curved Handle With Thermoplastic Rubber Injected In Housing For Durability And Comfort.
| Output Retainer Type | Friction ring |
| Air Inlet Thread Size | 1/4 in |
| Min. Hose Size | 10 mm |
| Box Dimensions | 200x198.5x83 mm |
| Impact Mechanism | Twin Hammer |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Working Torque Forward [Max] | 519 ft.lbf, 704 Nm |
| Actual Air Consumption | 12 l/s |
| Starting Type | Trigger |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration | 10.9 m/s2 |
| Output Drive Type | Square |
| Family Name | Pistol Wrench |
| Sound Pressure | 95 dB(A) |
| Free Speed | 7000 rpm |
| Vibration Uncertainty (K) | 8.9 ft/s², 2.7 m/s² |
| Length | 171 mm |
| Power to Wt. Ratio | 720 Nm/kg |
| Handle Type | Pistol |
| Square Drive | 1/2 in |
| Output Drive Size | 1/2 in |
| Working Torque Forward [Min] | 99.6 ft.lbf, 135 Nm |
| Average Air Consumption | 3 l/s |
| Torque Limited | No |
| Atex | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Torque Reverse [Max] | 959 ft.lbf, 1300 Nm |
| Max. Reverse Torque | 1300 Nm |
| Sound Power | 106 dB(A) |
| Vibration ISO | ISO-28927-2 |
| Clutch Lubrication Type | Grease |
| Power/Weight Ratio | 722.2 Nm/kg |
| Working Torque Range (FWD) | 135 - 704 Nm |
| Side to Center | 1.42 in, 36 mm |
| Weight | 0.0 LB |

